20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1/4"-20 x 2" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0439196| Mfr #: 1TLA6

$5.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0439196 Mfr #: 1TLA6
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Basic Material: SteelFastener Finish: Zinc Plated
Thread Direction: Right HandTemp. Range: -65 Degrees F to 300 Degrees F
Length: 2"Item: Socket Flat Head Cap Screw
Screw Head Type: FlatScrew Industry Standards: ASTM F835, ASME B18.3
Head Height: 1/4"Fastener Thread Type: UNC
Head Dia.: 3/8"Vented Hole Size: Not Vented
Rockwell Hardness: C38 to C44Dia./Thread Size: 1/4"-20
Thread Style: Partially ThreadedThread Dia.: 1/4"
Thread Length: 1"Min. Tensile Strength: 150, 000 psi
Drive Size: 5/16"Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 2 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.