20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1/4"-20 x 3" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2263904| Mfr #: 721150-PG

$4.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2263904 Mfr #: 721150-PG
Head Height: 1/4"Head Dia.: 3/8"
Screw Head Type: FlatDrive Type: Hex Socket
System of Measurement: InchDia./Thread Size: 1/4"-20
Screw Style: Socket Head Cap ScrewThread Dia.: 1/4"
Fastener Thread Type: UNCThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Flat Head Cap Screw
Temp. Range: -65 Degrees F to 300 Degrees FThread Style: Partially Threaded
Thread Length: 1"Drive Size: 5/32"
Length: 3"Screw Industry Standards: ASTM F835, ASME B18.3
Fastener Finish: Black OxideMaterial Grade: Alloy Steel
Basic Material: SteelMin. Tensile Strength: 145, 000 psi
Rockwell Hardness: C39 to C44Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 3 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.