1/4"-28 x 1-1/2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2261262| Mfr #: 211133-PG

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2261262 Mfr #: 211133-PG
Drive Type: Hex SocketSystem of Measurement: Inch
Fastener Thread Type: UNFThread Direction: Right Hand
Head Height: 1/4"Screw Head Type: Flat
Head Dia.: 3/8"Screw Style: Socket Head Cap Screw
Rockwell Hardness: C39 to C44Screw Industry Standards: ASTM F835, ASME B18.3
Thread Style: Fully ThreadedFastener Finish: Black Oxide
Thread Length: 1"Material Grade: Alloy Steel
Drive Size: 5/32"Vented Hole Size: Not Vented
Temp. Range: -65 Degrees F to 300 Degrees FDia./Thread Size: 1/4"-28
Length: 1-1/2"Thread Dia.: 1/4"
Item: Socket Flat Head Cap ScrewBasic Material: Steel
Min. Tensile Strength: 145, 000 psiCountry of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-28, Length 1-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.