20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1/4"-28 x 1/2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1739123| Mfr #: 211123-PG

$5.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1739123 Mfr #: 211123-PG
Screw Head Type: FlatDrive Type: Hex Socket
Screw Style: Socket Head Cap ScrewBasic Material: Steel
Fastener Finish: Black OxideThread Direction: Right Hand
Vented Hole Size: Not VentedThread Style: Fully Threaded
Screw Industry Standards: ASME B18.3Thread Length: 1/2"
Fastener Thread Type: UNFDrive Size: 5/32"
Material Grade: Alloy SteelTemp. Range: -65 Degrees F to 300 Degrees F
Dia./Thread Size: 1/4"-28Length: 1/2"
Thread Dia.: 1/4"Item: Socket Flat Head Cap Screw
System of Measurement: InchMin. Tensile Strength: 180, 000 psi
Head Height: 1/4"Head Dia.: 3/8"
Rockwell Hardness: C38 to C43Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-28, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.