15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

1/4"-28 x 2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2145927| Mfr #: 5MYH4

$5.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2145927 Mfr #: 5MYH4
Screw Head Type: FlatDrive Type: Hex Socket
Screw Style: Socket Head Cap ScrewThread Direction: Right Hand
Vented Hole Size: Not VentedSystem of Measurement: Inch
Min. Tensile Strength: 144, 000 psiHead Height: 1/4"
Head Dia.: 3/8"Screw Industry Standards: ASTM F835, ASME B18.3
Rockwell Hardness: C39 to C44Fastener Thread Type: UNF
Thread Style: Partially ThreadedFastener Finish: Black Oxide
Thread Length: 1"Material Grade: Alloy Steel
Drive Size: 5/32"Dia./Thread Size: 1/4"-28
Temp. Range: -65 Degrees F to 300 Degrees FThread Dia.: 1/4"
Length: 2"Basic Material: Steel
Item: Socket Flat Head Cap ScrewCountry of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-28, Length 2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.