1/4"-28 x 9/16" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1723836| Mfr #: 1TLA9

$5.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1723836 Mfr #: 1TLA9
Head Height: 1/4"Head Dia.: 3/8"
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: 1/4"-28Thread Dia.: 1/4"
Fastener Thread Type: UNFThread Direction: Right Hand
Vented Hole Size: Not VentedBasic Material: Steel
Min. Tensile Strength: 150, 000 psiRockwell Hardness: C38 to C44
Thread Style: Fully ThreadedThread Length: 9/16"
Screw Head Type: FlatDrive Size: 5/16"
Screw Style: Socket Head Cap ScrewTemp. Range: -65 Degrees F to 300 Degrees F
Screw Industry Standards: ASTM F835, ASME B18.3Length: 9/16"
Fastener Finish: Zinc PlatedItem: Socket Flat Head Cap Screw
Material Grade: Alloy SteelCountry of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-28, Length 9/16 In., Fastener Finish Zinc Plated, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 9/16 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.