SHCS, Flat, 18-8 SS, #4-40x5/8", PK100

VALUE BRAND| Zoro #: G0744091| Mfr #: U51060.011.0062

$3.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 80,000 psi
Length: 5/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0744091 Mfr #: U51060.011.0062
Basic Material: Stainless SteelMin. Tensile Strength: 80,000 psi
Length: 5/8"Screw Style: Socket Head Cap Screw
Dia./Thread Size: #4-40Material Grade: 18-8
Head Dia.: 1/4"System of Measurement: Inch
Head Height: 3/32"Screw Industry Standards: ASTM F879, ASME B18.3
Drive Size: 1/16"Vented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 5/8"
Thread Dia.: #4Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: B80 to C32
Fastener Finish: PlainTemp. Range: -65 Degrees F to 300 Degrees F
Screw Head Type: FlatItem: Socket Flat Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Stainless Steel, Material Grade 18-8, #4-40, Length 5/8 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 100

Product Reviews