20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

#2-56 x 1/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0477224| Mfr #: FHSIA0-20025-100P

$9.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0477224 Mfr #: FHSIA0-20025-100P
Screw Head Type: FlatDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: UNCThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Flat Head Cap Screw
Temp. Range: -65 Degrees F to 300 Degrees FDrive Size: 0.050"
Length: 1/4"Screw Industry Standards: ASTM F835, ASME B18.3
Dia./Thread Size: #2-56Thread Dia.: #2
Min. Tensile Strength: 145, 000 psiHead Height: 3/64"
Head Dia.: 3/16"Rockwell Hardness: C39 to C44
Thread Length: 1/4"Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #2-56, Length 1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 0.050 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 3/64 In., Thread Dia. #2, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.