#2-56 x 5/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1005864| Mfr #: 5MYF9

$16.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1005864 Mfr #: 5MYF9
System of Measurement: InchScrew Style: Socket Head Cap Screw
Drive Type: Hex SocketThread Direction: Right Hand
Dia./Thread Size: #2-56Thread Dia.: #2
Screw Head Type: FlatThread Length: 5/8"
Screw Industry Standards: ASTM F835, ASME B18.3Drive Size: 0.050"
Fastener Finish: Black OxideTemp. Range: -65 Degrees F to 300 Degrees F
Material Grade: Alloy SteelLength: 5/8"
Vented Hole Size: Not VentedItem: Socket Flat Head Cap Screw
Basic Material: SteelMin. Tensile Strength: 144, 000 psi
Head Height: 3/64"Head Dia.: 3/16"
Rockwell Hardness: C39 to C44Thread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #2-56, Length 5/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 0.050 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 3/64 In., Thread Dia. #2, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.