#3-48 x 3/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1699476| Mfr #: FHSIA0-30037-100P

$7.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1699476 Mfr #: FHSIA0-30037-100P
Drive Type: Hex SocketSystem of Measurement: Inch
Head Dia.: 3/16"Head Height: 1/16"
Screw Style: Socket Head Cap ScrewFastener Thread Type: UNC
Dia./Thread Size: #3-48Thread Direction: Right Hand
Thread Dia.: #3Min. Tensile Strength: 145, 000 psi
Rockwell Hardness: C39 to C44Thread Style: Fully Threaded
Thread Length: 3/8"Drive Size: 1/16"
Screw Head Type: FlatTemp. Range: -65 Degrees F to 300 Degrees F
Screw Industry Standards: ASTM F835, ASME B18.3Length: 3/8"
Fastener Finish: Black OxideItem: Socket Flat Head Cap Screw
Material Grade: Alloy SteelVented Hole Size: Not Vented
Basic Material: SteelCountry of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #3-48, Length 3/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 1/16 In., Thread Dia. #3, Package Quantity 100
Save 15%. Sign up for Z-mail.