3/4"-10 x 1-3/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2422052| Mfr #: 210281-PG

$101.78 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2422052 Mfr #: 210281-PG
System of Measurement: InchDia./Thread Size: 3/4"-10
Basic Material: SteelTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Style: Socket Head Cap ScrewThread Dia.: 3/4"
Fastener Finish: Black OxideMin. Tensile Strength: 170, 000 psi
Material Grade: Alloy SteelVented Hole Size: Not Vented
Thread Direction: Right HandHead Dia.: 1-1/8"
Drive Type: Hex SocketHead Height: 3/4"
Rockwell Hardness: HRC 37 to 44Thread Style: Fully Threaded
Thread Length: 1-3/4"Drive Size: 1/2"
Length: 1-3/4"Item: Socket Flat Head Cap Screw
Screw Head Type: FlatScrew Industry Standards: ASTM F835, ASME B18.3
Country of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/4 In.-10, Length 1-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 3/4 In., Thread Dia. 3/4 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.