JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

3/4"-10 x 2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0893907| Mfr #: 210282-PG

$90.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0893907 Mfr #: 210282-PG
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideSystem of Measurement: Inch
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Drive Type: Hex SocketHead Height: 3/4"
Head Dia.: 1-1/8"Basic Material: Steel
Temp. Range: - 20 Degrees F to 400 Degrees FMin. Tensile Strength: 170, 000 psi
Dia./Thread Size: 3/4"-10Thread Dia.: 3/4"
Thread Style: Fully ThreadedThread Length: 2"
Drive Size: 1/2"Length: 2"
Item: Socket Flat Head Cap ScrewScrew Head Type: Flat
Screw Industry Standards: ASTM F835, ASME B18.3Rockwell Hardness: HRC 37 to 44
Country of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/4 In.-10, Length 2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 3/4 In., Thread Dia. 3/4 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.