3/4"-10 x 2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0457947| Mfr #: 211370-PG

$7.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0457947 Mfr #: 211370-PG
Screw Head Type: FlatDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: UNCThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Flat Head Cap Screw
Temp. Range: -65 Degrees F to 300 Degrees FLength: 2"
Screw Industry Standards: ASTM F835, ASME B18.3Dia./Thread Size: 3/4"-10
Thread Dia.: 3/4"Min. Tensile Strength: 135, 000 psi
Head Height: 3/4"Head Dia.: 1-1/8"
Rockwell Hardness: C37 to C44Thread Length: 2"
Drive Size: 1/2"Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/4 In.-10, Length 2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 3/4 In., Thread Dia. 3/4 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.