3/4"-16 x 3" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0256286| Mfr #: FHSFIA0750300-005T

$19.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Socket Flat Head Cap Screw
Length: 3"
Temp. Range: -65 Degrees F to 300 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0256286 Mfr #: FHSFIA0750300-005T
Vented Hole Size: Not VentedSystem of Measurement: Inch
Drive Type: Hex SocketDia./Thread Size: 3/4"-16
Head Dia.: 1-1/8"Thread Dia.: 3/4"
Head Height: 3/4"Basic Material: Steel
Thread Direction: Right HandRockwell Hardness: C37 to C44
Screw Style: Socket Head Cap ScrewMaterial Grade: Alloy Steel
Fastener Finish: Black OxideThread Style: Fully Threaded
Thread Length: 3"Drive Size: 1/2"
Temp. Range: -65 Degrees F to 300 Degrees FLength: 3"
Item: Socket Flat Head Cap ScrewScrew Head Type: Flat
Screw Industry Standards: ASTM F835, ASME B18.3Min. Tensile Strength: 135, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/4 In.-16, Length 3 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3 In., Head Height 3/4 In., Thread Dia. 3/4 In., Package Quantity 5

Product Reviews