3/8"-16 x 1-1/2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1981917| Mfr #: 211215-PG

$21.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1981917 Mfr #: 211215-PG
Vented Hole Size: Not VentedDrive Type: Hex Socket
Thread Style: Fully ThreadedScrew Style: Socket Head Cap Screw
Fastener Thread Type: UNCSystem of Measurement: Inch
Thread Direction: Right HandMaterial Grade: Alloy Steel
Length: 1-1/2"Dia./Thread Size: 3/8"-16
Item: Socket Flat Head Cap ScrewThread Dia.: 3/8"
Basic Material: SteelMin. Tensile Strength: 180, 000 psi
Head Height: 3/8"Head Dia.: 9/16"
Rockwell Hardness: C38 to C43Screw Head Type: Flat
Thread Length: 1-1/2"Screw Industry Standards: ASME B18.3
Drive Size: 7/32"Fastener Finish: Black Oxide
Temp. Range: -65 Degrees F to 300 Degrees FCountry of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 1-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 100
Save 15%. Sign up for Z-mail.