15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

3/8"-16 x 1-1/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1583671| Mfr #: 211213-PG

$19.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1583671 Mfr #: 211213-PG
Drive Type: Hex SocketSystem of Measurement: Inch
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Fastener Thread Type: UNCThread Direction: Right Hand
Rockwell Hardness: C38 to C43Screw Industry Standards: ASME B18.3
Thread Length: 1-1/4"Fastener Finish: Black Oxide
Drive Size: 7/32"Material Grade: Alloy Steel
Temp. Range: -65 Degrees F to 300 Degrees FVented Hole Size: Not Vented
Length: 1-1/4"Dia./Thread Size: 3/8"-16
Item: Socket Flat Head Cap ScrewThread Dia.: 3/8"
Basic Material: SteelMin. Tensile Strength: 180, 000 psi
Head Height: 3/8"Head Dia.: 9/16"
Screw Head Type: FlatCountry of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.