3/8"-16 x 1-3/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 50 pk.

VALUE BRAND |Zoro #: G0448007|Mfr #: 211217-PG

$11.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0448007 Mfr #: 211217-PG
Thread Type: CoarseDrive Type: Hex Socket
Finish: Black OxideMaterial: Alloy Steel
System of Measurement: InchThread Style: Fully Threaded
Head Type: FlatThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Flat Head Cap Screw
Temp. Range: -65 Degrees F to 300 Degrees FHead Dia.: 9/16"
Rockwell Hardness: C38 to C43Meets/Exceeds: ASME/ANSI B18.3
Thread Length: 1-3/4"Drive Size: 7/32"
Thread Size: 16Length: 1-3/4"
Dia./Thread Size: 3/8"-16Thread Dia.: 3/8"
Min. Tensile Strength: 180, 000 psiHead Height: 3/8"
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, Flat, 3/8 In.-16, Material Alloy Steel, Black Oxide Finish, Thread Size 16, Drive Type Hex Socket, Drive Size 7/32 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 1-3/4 In., Thread Length 1-3/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.