3/8"-16 x 1" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1365917| Mfr #: 1TLC6

$6.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1365917 Mfr #: 1TLC6
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Basic Material: SteelFastener Finish: Zinc Plated
Thread Direction: Right HandScrew Industry Standards: ASTM F835, ASME B18.3
Drive Size: 5/16"Fastener Thread Type: UNC
Temp. Range: -65 Degrees F to 300 Degrees FVented Hole Size: Not Vented
Length: 1"Dia./Thread Size: 3/8"-16
Item: Socket Flat Head Cap ScrewThread Dia.: 3/8"
Min. Tensile Strength: 150, 000 psiHead Height: 3/8"
Head Dia.: 9/16"Rockwell Hardness: C38 to C44
Thread Style: Fully ThreadedScrew Head Type: Flat
Thread Length: 1"Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 1 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.