JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3/8"-16 x 1/2" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0795137| Mfr #: 1TLC4

$5.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0795137 Mfr #: 1TLC4
Basic Material: SteelScrew Style: Socket Head Cap Screw
System of Measurement: InchMaterial Grade: Alloy Steel
Drive Type: Hex SocketFastener Finish: Zinc Plated
Thread Direction: Right HandDrive Size: 5/16"
Screw Industry Standards: ASTM F835, ASME B18.3Temp. Range: -65 Degrees F to 300 Degrees F
Vented Hole Size: Not VentedLength: 1/2"
Dia./Thread Size: 3/8"-16Item: Socket Flat Head Cap Screw
Thread Dia.: 3/8"Min. Tensile Strength: 150, 000 psi
Head Height: 3/8"Head Dia.: 9/16"
Rockwell Hardness: C38 to C44Thread Style: Fully Threaded
Thread Length: 1/2"Screw Head Type: Flat
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 1/2 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.