3/8"-16 x 1/2" Chrome Alloy Steel Flat Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1970884| Mfr #: MPB3586

$15.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1970884 Mfr #: MPB3586
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Thread Style: Fully ThreadedBasic Material: Steel
Fastener Finish: Chrome PlatedThread Direction: Right Hand
Vented Hole Size: Not VentedScrew Industry Standards: ASTM F835, ASME B18.3
Temp. Range: -65 Degrees F to 300 Degrees FLength: 1/2"
Screw Head Type: FlatItem: Socket Flat Head Cap Screw
Fastener Thread Type: UNCDia./Thread Size: 3/8"-16
Thread Dia.: 3/8"Min. Tensile Strength: 150, 000 psi
Head Height: 3/8"Head Dia.: 9/16"
Rockwell Hardness: RC 33 to 39Thread Length: 1/2"
Drive Size: 5/16"Country of Origin (subject to change): Taiwan

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 1/2 In., Fastener Finish Chrome Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.