3/8"-16 x 2" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2002332| Mfr #: 1TLC9

$9.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2002332 Mfr #: 1TLC9
Head Height: 3/8"Head Dia.: 9/16"
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 5/16"Dia./Thread Size: 3/8"-16
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Thread Length: 1-1/4"Thread Dia.: 3/8"
Thread Style: Partially ThreadedBasic Material: Steel
Fastener Thread Type: UNCThread Direction: Right Hand
Vented Hole Size: Not VentedScrew Head Type: Flat
Screw Industry Standards: ASTM F835, ASME B18.3Fastener Finish: Zinc Plated
Min. Tensile Strength: 150, 000 psiRockwell Hardness: C38 to C44
Temp. Range: -65 Degrees F to 300 Degrees FLength: 2"
Item: Socket Flat Head Cap ScrewCountry of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 2 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.