- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Socket Head Cap Screws
- /
- 3/8 in Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
3/8 in Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (Discontinued)
Mfr # 5MYP6
Zoro # G1427781
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 3/8 in
- Screw Length 2 in
- Screw Head Type Flat
- Drive Type Hex Socket
Customers Also Purchased
- Brand Zoro Select
-
MFR #
5MYP6
-
Zoro #
G1427781
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8 in |
Screw Length | 2 in |
Drive Size | 7/32 in |
Thread Length | 2 in |
Head Height | 0.234 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 2 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 2 in |
Flange Diameter | Not Applicable |
Fastener Length | 2 in |
Vent Hole Diameter | Not Applicable |
Head Dia. | 23/32 to 25/32 in |
Dia./Thread Size | 3/8"-16 |
Length | 2 in |
Details
System of Measurement | Inch |
Screw Head Type | Flat |
Drive Type | Hex Socket |
Material | Steel |
Finish | Black Oxide |
Min. Tensile Strength | 144,000 psi |
Item | Socket Head Cap Screw |
Rockwell Hardness | C39 to C44 |
Thread Direction | Right Hand |
Head Angle (Deg.) | 82 Degrees |
Thread Style | Fully Threaded |
Temp. Range | -65 Degrees F to 300 Degrees F |
Fastener Thread Type | UNC (Coarse) |
Class | 3A |
Thread Type | Coarse |
Head Type | Flat |
Tensile Strength | 144,000 psi |
Special Features | Not Applicable |
Countersink Angle | 82 Degrees |
Maximum Temperature | 300 Degrees F |
Finish Type | Black Oxide |
Thread Fit | 3A |
Flange Thickness | Not Applicable |
Minimum Temperature | -65 Degrees F |
Material Type | Steel |
Material Quality Standards | ASTM F835 |
Thread Pitch | Not Applicable |
Head Shape | Round |
Fastener Finish | Black Oxide |
Material Grade | Alloy Steel |
Screw Style | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3, ASTM F835 |
Basic Material | Steel |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 7/32 in, Material Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 2 in, Fastener Length 2 in, Head Height 0.234 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Quality Standards ASTM F835