3/8"-16 x 3/4" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1382726| Mfr #: 1TLC5

$6.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1382726 Mfr #: 1TLC5
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Basic Material: SteelFastener Finish: Zinc Plated
Thread Direction: Right HandThread Style: Fully Threaded
Screw Head Type: FlatThread Length: 3/4"
Screw Industry Standards: ASTM F835, ASME B18.3Drive Size: 5/16"
Fastener Thread Type: UNCTemp. Range: -65 Degrees F to 300 Degrees F
Vented Hole Size: Not VentedLength: 3/4"
Dia./Thread Size: 3/8"-16Item: Socket Flat Head Cap Screw
Thread Dia.: 3/8"Min. Tensile Strength: 150, 000 psi
Head Height: 3/8"Head Dia.: 9/16"
Rockwell Hardness: C38 to C44Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 3/4 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.