JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3/8"-16 x 4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1945657| Mfr #: FHSIA0370400-010P

$10.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1945657 Mfr #: FHSIA0370400-010P
Head Dia.: 9/16"Basic Material: Steel
Vented Hole Size: Not VentedThread Direction: Right Hand
Item: Socket Flat Head Cap ScrewHead Height: 3/8"
Temp. Range: -65 Degrees F to 300 Degrees FScrew Head Type: Flat
Drive Type: Hex SocketMaterial Grade: Alloy Steel
Screw Industry Standards: ASTM F835, ASME B18.3Thread Dia.: 3/8"
Screw Style: Socket Head Cap ScrewSystem of Measurement: Inch
Fastener Finish: Black OxideDia./Thread Size: 3/8"-16
Min. Tensile Strength: 145, 000 psiRockwell Hardness: C39 to C44
Thread Style: Partially ThreadedThread Length: 1-1/4"
Drive Size: 7/32"Length: 4"
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.