3/8"-16 x 5/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1413115| Mfr #: 211207-PG

$15.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1413115 Mfr #: 211207-PG
Drive Type: Hex SocketThread Direction: Right Hand
Temp. Range: -65 Degrees F to 300 Degrees FScrew Style: Socket Head Cap Screw
Item: Socket Flat Head Cap ScrewMaterial Grade: Alloy Steel
Screw Head Type: FlatVented Hole Size: Not Vented
System of Measurement: InchBasic Material: Steel
Fastener Finish: Black OxideThread Style: Fully Threaded
Head Height: 3/8"Head Dia.: 9/16"
Rockwell Hardness: C39 to C44Thread Length: 5/8"
Drive Size: 7/32"Length: 5/8"
Screw Industry Standards: ASTM F835, ASME B18.3Dia./Thread Size: 3/8"-16
Thread Dia.: 3/8"Min. Tensile Strength: 145, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 5/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.