3/8"-16 x 7/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1953682| Mfr #: 721198-PG

$4.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1953682 Mfr #: 721198-PG
System of Measurement: InchDrive Type: Hex Socket
Basic Material: SteelThread Direction: Right Hand
Material Grade: Alloy SteelScrew Head Type: Flat
Fastener Finish: Black OxideItem: Socket Flat Head Cap Screw
Vented Hole Size: Not VentedThread Style: Fully Threaded
Screw Style: Socket Head Cap ScrewTemp. Range: -65 Degrees F to 300 Degrees F
Screw Industry Standards: ASTM F835, ASME B18.3Dia./Thread Size: 3/8"-16
Thread Length: 7/8"Thread Dia.: 3/8"
Drive Size: 7/32"Min. Tensile Strength: 145, 000 psi
Length: 7/8"Head Height: 3/8"
Head Dia.: 9/16"Rockwell Hardness: C39 to C44
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 7/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.