3/8"-24 x 3/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1883682| Mfr #: 211229-PG

$7.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1883682 Mfr #: 211229-PG
Screw Head Type: FlatDrive Type: Hex Socket
Screw Style: Socket Head Cap ScrewBasic Material: Steel
Fastener Finish: Black OxideThread Direction: Right Hand
Vented Hole Size: Not VentedFastener Thread Type: UNF
Drive Size: 7/32"Material Grade: Alloy Steel
Temp. Range: -65 Degrees F to 300 Degrees FDia./Thread Size: 3/8"-24
Length: 3/4"Thread Dia.: 3/8"
Item: Socket Flat Head Cap ScrewSystem of Measurement: Inch
Min. Tensile Strength: 145, 000 psiHead Height: 3/8"
Head Dia.: 9/16"Rockwell Hardness: C39 to C44
Thread Style: Fully ThreadedScrew Industry Standards: ASTM F835, ASME B18.3
Thread Length: 1-1/4"Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-24, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 7/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.