20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

3/8"-24 x 5/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0301147| Mfr #: FHSFIA0370062-050P

$10.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0301147 Mfr #: FHSFIA0370062-050P
Screw Head Type: FlatDrive Type: Hex Socket
Screw Style: Socket Head Cap ScrewBasic Material: Steel
Fastener Finish: Black OxideThread Direction: Right Hand
Vented Hole Size: Not VentedThread Style: Fully Threaded
Screw Industry Standards: ASTM F835, ASME B18.3Thread Length: 1-1/4"
Fastener Thread Type: UNFDrive Size: 7/32"
Material Grade: Alloy SteelTemp. Range: -65 Degrees F to 300 Degrees F
Dia./Thread Size: 3/8"-24Length: 5/8"
Thread Dia.: 3/8"Item: Socket Flat Head Cap Screw
System of Measurement: InchMin. Tensile Strength: 145, 000 psi
Head Height: 3/8"Head Dia.: 9/16"
Rockwell Hardness: C39 to C44Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-24, Length 5/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 7/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.