#4-40 x 1/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1831216| Mfr #: 5MYG0

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1831216 Mfr #: 5MYG0
Screw Head Type: FlatItem: Socket Flat Head Cap Screw
Thread Style: Fully ThreadedDrive Type: Hex Socket
System of Measurement: InchHead Dia.: 1/4"
Head Height: 3/32"Screw Style: Socket Head Cap Screw
Fastener Thread Type: UNCDia./Thread Size: #4-40
Vented Hole Size: Not VentedThread Direction: Right Hand
Drive Size: 1/16"Thread Dia.: #4
Thread Length: 1/8"Temp. Range: -65 Degrees F to 300 Degrees F
Length: 1/8"Screw Industry Standards: ASTM F835, ASME B18.3
Fastener Finish: Black OxideMaterial Grade: Alloy Steel
Basic Material: SteelMin. Tensile Strength: 144, 000 psi
Rockwell Hardness: C39 to C44Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #4-40, Length 1/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/8 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 50
Save 15%. Sign up for Z-mail.