#4-40 x 3/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0394353| Mfr #: 211021-PG

$3.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0394353 Mfr #: 211021-PG
System of Measurement: InchBasic Material: Steel
Screw Style: Socket Head Cap ScrewMaterial Grade: Alloy Steel
Temp. Range: -65 Degrees F to 300 Degrees FFastener Finish: Black Oxide
Drive Type: Hex SocketScrew Head Type: Flat
Thread Style: Fully ThreadedItem: Socket Flat Head Cap Screw
Vented Hole Size: Not VentedFastener Thread Type: UNC
Thread Direction: Right HandDia./Thread Size: #4-40
Thread Dia.: #4Min. Tensile Strength: 145, 000 psi
Head Height: 3/32"Head Dia.: 1/4"
Rockwell Hardness: C39 to C44Thread Length: 3/4"
Drive Size: 1/16"Length: 3/4"
Screw Industry Standards: ASTM F835, ASME B18.3Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #4-40, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 100
Save 15%. Sign up for Z-mail.