JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#4-40 x 5/16" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1448054| Mfr #: 5MYG1

$3.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1448054 Mfr #: 5MYG1
Dia./Thread Size: #4-40Thread Style: Fully Threaded
Head Height: 3/32"Head Dia.: 1/4"
Screw Style: Socket Head Cap ScrewDrive Type: Hex Socket
Drive Size: 1/16"Vented Hole Size: Not Vented
Thread Direction: Right HandThread Dia.: #4
Item: Socket Flat Head Cap ScrewScrew Head Type: Flat
System of Measurement: InchScrew Industry Standards: ASTM F835, ASME B18.3
Fastener Finish: Black OxideMaterial Grade: Alloy Steel
Basic Material: SteelMin. Tensile Strength: 144, 000 psi
Rockwell Hardness: C39 to C44Thread Length: 5/16"
Temp. Range: -65 Degrees F to 300 Degrees FLength: 5/16"
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #4-40, Length 5/16 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/16 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.