JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#4-40 x 5/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2394226| Mfr #: FHSIA0-40062-100P

$3.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2394226 Mfr #: FHSIA0-40062-100P
System of Measurement: InchItem: Socket Flat Head Cap Screw
Screw Style: Socket Head Cap ScrewScrew Head Type: Flat
Drive Type: Hex SocketThread Direction: Right Hand
Basic Material: SteelVented Hole Size: Not Vented
Fastener Finish: Black OxideMaterial Grade: Alloy Steel
Temp. Range: -65 Degrees F to 300 Degrees FThread Style: Fully Threaded
Screw Industry Standards: ASTM F835, ASME B18.3Dia./Thread Size: #4-40
Thread Dia.: #4Min. Tensile Strength: 145, 000 psi
Head Height: 3/32"Head Dia.: 1/4"
Rockwell Hardness: C39 to C44Thread Length: 5/8"
Drive Size: 1/16"Length: 5/8"
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #4-40, Length 5/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.