5/16"-18 x 1-1/2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0768677| Mfr #: 211167-PG

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0768677 Mfr #: 211167-PG
Thread Direction: Right HandSystem of Measurement: Inch
Screw Style: Socket Head Cap ScrewVented Hole Size: Not Vented
Thread Style: Fully ThreadedDrive Type: Hex Socket
Fastener Thread Type: UNCHead Height: 5/16"
Head Dia.: 7/16"Rockwell Hardness: C38 to C43
Screw Head Type: FlatThread Length: 1-1/8"
Screw Industry Standards: ASME B18.3Drive Size: 3/16"
Fastener Finish: Black OxideTemp. Range: -65 Degrees F to 300 Degrees F
Material Grade: Alloy SteelLength: 1-1/2"
Dia./Thread Size: 5/16"-18Item: Socket Flat Head Cap Screw
Thread Dia.: 5/16"Basic Material: Steel
Min. Tensile Strength: 180, 000 psiCountry of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 1-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100
Save 15%. Sign up for Z-mail.