5/16"-18 x 1-1/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1494701| Mfr #: 211165-PG

$12.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1494701 Mfr #: 211165-PG
Drive Type: Hex SocketSystem of Measurement: Inch
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Fastener Thread Type: UNCThread Direction: Right Hand
Length: 1-1/4"Dia./Thread Size: 5/16"-18
Item: Socket Flat Head Cap ScrewThread Dia.: 5/16"
Basic Material: SteelMin. Tensile Strength: 180, 000 psi
Head Height: 5/16"Head Dia.: 7/16"
Screw Head Type: FlatRockwell Hardness: C38 to C43
Screw Industry Standards: ASME B18.3Thread Length: 1-1/8"
Fastener Finish: Black OxideDrive Size: 3/16"
Material Grade: Alloy SteelTemp. Range: -65 Degrees F to 300 Degrees F
Vented Hole Size: Not VentedCountry of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.