JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

5/16"-18 x 1-3/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1794895| Mfr #: 211169-PG

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1794895 Mfr #: 211169-PG
Drive Type: Hex SocketScrew Style: Socket Head Cap Screw
Thread Style: Fully ThreadedSystem of Measurement: Inch
Thread Direction: Right HandVented Hole Size: Not Vented
Screw Industry Standards: ASTM F835, ASME B18.3Thread Length: 1-1/8"
Drive Size: 3/16"Fastener Finish: Black Oxide
Temp. Range: -65 Degrees F to 300 Degrees FMaterial Grade: Alloy Steel
Length: 1-3/4"Dia./Thread Size: 5/16"-18
Item: Socket Flat Head Cap ScrewThread Dia.: 5/16"
Basic Material: SteelMin. Tensile Strength: 145, 000 psi
Head Height: 5/16"Head Dia.: 7/16"
Screw Head Type: FlatRockwell Hardness: C39 to C44
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 1-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.