5/16"-18 x 1-5/16" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1192064| Mfr #: 1TLB6

$5.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1192064 Mfr #: 1TLB6
System of Measurement: InchScrew Style: Socket Head Cap Screw
Drive Type: Hex SocketThread Style: Fully Threaded
Vented Hole Size: Not VentedFastener Thread Type: UNC
Thread Direction: Right HandFastener Finish: Zinc Plated
Temp. Range: -65 Degrees F to 300 Degrees FMaterial Grade: Alloy Steel
Length: 1-5/16"Dia./Thread Size: 5/16"-18
Item: Socket Flat Head Cap ScrewThread Dia.: 5/16"
Basic Material: SteelMin. Tensile Strength: 150, 000 psi
Head Height: 5/16"Head Dia.: 7/16"
Rockwell Hardness: C38 to C44Screw Head Type: Flat
Thread Length: 1-5/16"Screw Industry Standards: ASTM F835, ASME B18.3
Drive Size: 3/16"Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 1-5/16 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-5/16 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 10
Save 15%. Sign up for Z-mail.