Gift buying made easy: Shop Zoro.com Gift Certificates

5/16"-18 x 1" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1891127| Mfr #: 161250

$12.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1891127 Mfr #: 161250
Screw Head Type: FlatDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: UNCThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Flat Head Cap Screw
Temp. Range: -65 Degrees F to 300 Degrees FRockwell Hardness: C38 to C43
Thread Length: 1"Drive Size: 3/16"
Length: 1"Screw Industry Standards: ASME B18.3
Dia./Thread Size: 5/16"-18Thread Dia.: 5/16"
Min. Tensile Strength: 180, 000 psiHead Height: 5/16"
Head Dia.: 7/16"Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.