5/16"-18 x 1" Chrome Alloy Steel Flat Socket Head Cap Screw, 5 pk.

VALUE BRAND |Zoro #: G0308113|Mfr #: 140169

$8.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0308113 Mfr #: 140169
Drive Type: Hex SocketSystem of Measurement: Inch
Head Type: FlatThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Flat Head Cap Screw
Drive Size: 3/16"Dia./Thread Size: 5/16"-18
Thread Size: 18Thread Dia.: 5/16"
Temp. Range: -65 Degrees F to 300 Degrees FMin. Tensile Strength: 150, 000 psi
Material: Alloy SteelHead Height: 5/16"
Length: 1"Head Dia.: 7/16"
Finish: ChromeRockwell Hardness: RC 33 to 39
Meets/Exceeds: SAE J429/ASME B18.3Thread Type: Coarse
Thread Style: Fully ThreadedThread Length: 1"
Country of Origin (subject to change): Taiwan

Product Description

Socket Flat Head Cap Screw, Flat, 5/16 In.-18, Material Alloy Steel, Chrome Finish, Thread Size 18, Drive Type Hex Socket, Drive Size 3/16 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 1 In., Thread Length 1 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.