5/16"-18 x 2-1/2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1543507| Mfr #: 211175-PG

$13.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1543507 Mfr #: 211175-PG
Head Height: 5/16"Head Dia.: 7/16"
Screw Head Type: FlatDrive Type: Hex Socket
System of Measurement: InchDrive Size: 3/16"
Dia./Thread Size: 5/16"-18Screw Style: Socket Head Cap Screw
Thread Dia.: 5/16"Fastener Thread Type: UNC
Thread Direction: Right HandItem: Socket Flat Head Cap Screw
Vented Hole Size: Not VentedBasic Material: Steel
Min. Tensile Strength: 145, 000 psiRockwell Hardness: C39 to C44
Thread Style: Partially ThreadedThread Length: 1-1/8"
Temp. Range: -65 Degrees F to 300 Degrees FLength: 2-1/2"
Screw Industry Standards: ASTM F835, ASME B18.3Fastener Finish: Black Oxide
Material Grade: Alloy SteelCountry of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 2-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.