5/16"-18 x 2-7/8" 18-8 Stainless Steel Flat Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0614914| Mfr #: 2WB26

$7.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0614914 Mfr #: 2WB26
Head Height: 5/16"Head Dia.: 7/16"
Screw Head Type: FlatDrive Type: Hex Socket
System of Measurement: InchDrive Size: 3/16"
Dia./Thread Size: 5/16"-18Screw Style: Socket Head Cap Screw
Thread Dia.: 5/16"Fastener Thread Type: UNC
Thread Direction: Right HandItem: Socket Flat Head Cap Screw
Basic Material: Stainless SteelMin. Tensile Strength: 100, 000 psi
Rockwell Hardness: B96 to C33Thread Style: Partially Threaded
Thread Length: 2-5/16"Temp. Range: 250 Degrees F
Length: 2-7/8"Screw Industry Standards: ASTM F879, ASME B18.3
Fastener Finish: PlainMaterial Grade: 18-8
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Stainless Steel, Material Grade 18-8, 5/16 In.-18, Length 2-7/8 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2-5/16 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.