5/16"-18 x 3/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND |Zoro #: G2047114|Mfr #: 211161-PG

$9.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2047114 Mfr #: 211161-PG
Thread Type: CoarseDrive Type: Hex Socket
Finish: Black OxideMaterial: Alloy Steel
System of Measurement: InchThread Style: Fully Threaded
Head Type: FlatThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Flat Head Cap Screw
Temp. Range: -65 Degrees F to 300 Degrees FRockwell Hardness: C38 to C43
Meets/Exceeds: ASME/ANSI B18.3Thread Length: 3/4"
Drive Size: 3/16"Thread Size: 18
Length: 3/4"Dia./Thread Size: 5/16"-18
Thread Dia.: 5/16"Min. Tensile Strength: 180, 000 psi
Head Height: 5/16"Head Dia.: 7/16"
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, Flat, 5/16 In.-18, Material Alloy Steel, Black Oxide Finish, Thread Size 18, Drive Type Hex Socket, Drive Size 3/16 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 3/4 In., Thread Length 3/4 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.