5/16"-18 x 4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0335517| Mfr #: 721178-PG

$3.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0335517 Mfr #: 721178-PG
Head Height: 5/16"Head Dia.: 7/16"
Screw Head Type: FlatDrive Type: Hex Socket
System of Measurement: InchDrive Size: 3/16"
Dia./Thread Size: 5/16"-18Screw Style: Socket Head Cap Screw
Thread Dia.: 5/16"Fastener Thread Type: UNC
Thread Direction: Right HandItem: Socket Flat Head Cap Screw
Thread Style: Partially ThreadedThread Length: 1-1/8"
Temp. Range: -65 Degrees F to 300 Degrees FLength: 4"
Screw Industry Standards: ASTM F835, ASME B18.3Fastener Finish: Black Oxide
Material Grade: Alloy SteelVented Hole Size: Not Vented
Basic Material: SteelMin. Tensile Strength: 145, 000 psi
Rockwell Hardness: C39 to C44Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.