Shop Alternate Products
This Product is Discontinued
Zoro Select
24 Socket Flat Head Cap Screw, Black Oxide Alloy Steel, 100 PK (Discontinued)
Mfr # 211183-PG
Zoro # G2073321
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 24
- Drive Type Hex Socket
- Drive Size 3/16 in
- Material Alloy Steel