5/8"-11 x 3" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1140413| Mfr #: 211358-PG

$13.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1140413 Mfr #: 211358-PG
Screw Head Type: FlatDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: UNCThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Flat Head Cap Screw
Temp. Range: -65 Degrees F to 300 Degrees FHead Height: 5/8"
Head Dia.: 1"Rockwell Hardness: C37 to C44
Thread Length: 3"Drive Size: 3/8"
Length: 3"Screw Industry Standards: ASTM F835, ASME B18.3
Dia./Thread Size: 5/8"-11Thread Dia.: 5/8"
Min. Tensile Strength: 135, 000 psiCountry of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 3 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.