5/8"-11 x 3" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2016034| Mfr #: 210246-PG

$83.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2016034 Mfr #: 210246-PG
Head Height: 5/8"Head Dia.: 1"
Min. Tensile Strength: 170, 000 psiDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Dia.: 5/8"
Basic Material: SteelFastener Finish: Black Oxide
Thread Direction: Right HandVented Hole Size: Not Vented
Temp. Range: - 20 Degrees F to 400 Degrees FItem: Socket Flat Head Cap Screw
Dia./Thread Size: 5/8"-11Rockwell Hardness: HRC 37 to 44
Thread Style: Fully ThreadedScrew Head Type: Flat
Thread Length: 3"Screw Industry Standards: ASTM F835, ASME B18.3
Drive Size: 3/8"Fastener Thread Type: UNC
Length: 3"Country of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 3 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.