5/8"-11 x 4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0501401| Mfr #: 721264-PG

$8.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0501401 Mfr #: 721264-PG
Head Height: 5/8"Thread Direction: Right Hand
Head Dia.: 1"System of Measurement: Inch
Thread Dia.: 5/8"Drive Type: Hex Socket
Material Grade: Alloy SteelItem: Socket Flat Head Cap Screw
Vented Hole Size: Not VentedDia./Thread Size: 5/8"-11
Basic Material: SteelMin. Tensile Strength: 135, 000 psi
Rockwell Hardness: C37 to C44Thread Style: Partially Threaded
Screw Head Type: FlatThread Length: 1-3/4"
Screw Style: Socket Head Cap ScrewDrive Size: 3/8"
Screw Industry Standards: ASTM F835, ASME B18.3Temp. Range: -65 Degrees F to 300 Degrees F
Fastener Finish: Black OxideLength: 4"
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 5
Save 15%. Sign up for Z-mail.