5/8"-18 x 3" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0753821| Mfr #: 164356

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0753821 Mfr #: 164356
Head Height: 5/8"Head Dia.: 1"
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: 5/8"-18Screw Style: Socket Head Cap Screw
Thread Dia.: 5/8"Fastener Thread Type: UNF
Thread Direction: Right HandVented Hole Size: Not Vented
Basic Material: SteelMin. Tensile Strength: 135, 000 psi
Rockwell Hardness: C37 to C44Thread Style: Fully Threaded
Thread Length: 1-3/4"Drive Size: 3/8"
Screw Head Type: FlatTemp. Range: -65 Degrees F to 300 Degrees F
Screw Industry Standards: ASTM F835, ASME B18.3Length: 3"
Fastener Finish: Black OxideItem: Socket Flat Head Cap Screw
Material Grade: Alloy SteelCountry of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-18, Length 3 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.