#6-32 x 1" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G2303226| Mfr #: 721068-PG

$2.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2303226 Mfr #: 721068-PG
Screw Head Type: FlatDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: UNCThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Flat Head Cap Screw
Temp. Range: -65 Degrees F to 300 Degrees FDrive Size: 5/64"
Length: 1"Screw Industry Standards: ASTM F835, ASME B18.3
Dia./Thread Size: #6-32Thread Dia.: #6
Min. Tensile Strength: 145, 000 psiHead Height: 1/8"
Head Dia.: 1/4"Rockwell Hardness: C39 to C44
Thread Length: 1"Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #6-32, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.