#6-32 x 1/2" 18-8 Stainless Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1412607| Mfr #: 149523

$3.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1412607 Mfr #: 149523
Screw Head Type: FlatDrive Type: Hex Socket
Screw Style: Socket Head Cap ScrewThread Direction: Right Hand
Vented Hole Size: Not VentedScrew Industry Standards: ASME B18.3
Rockwell Hardness: B80 to C32Fastener Thread Type: UNC
Thread Style: Fully ThreadedFastener Finish: Plain
Thread Length: 1/2"Material Grade: 18-8
Drive Size: 5/64"Dia./Thread Size: #6-32
Temp. Range: -65 Degrees F to 300 Degrees FThread Dia.: #6
Length: 1/2"Basic Material: Stainless Steel
Item: Socket Flat Head Cap ScrewSystem of Measurement: Inch
Min. Tensile Strength: 80, 000 psiHead Height: 1/8"
Head Dia.: 1/4"Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Stainless Steel, Material Grade 18-8, #6-32, Length 1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.