#6-32 x 1/2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2346793| Mfr #: 211037-PG

$2.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2346793 Mfr #: 211037-PG
Thread Direction: Right HandDrive Type: Hex Socket
Vented Hole Size: Not VentedScrew Head Type: Flat
System of Measurement: InchFastener Finish: Black Oxide
Thread Style: Fully ThreadedMaterial Grade: Alloy Steel
Temp. Range: -65 Degrees F to 300 Degrees FScrew Style: Socket Head Cap Screw
Item: Socket Flat Head Cap ScrewBasic Material: Steel
Rockwell Hardness: C38 to C43Thread Length: 1/2"
Drive Size: 5/64"Length: 1/2"
Screw Industry Standards: ASME B18.3Dia./Thread Size: #6-32
Thread Dia.: #6Min. Tensile Strength: 180, 000 psi
Head Height: 1/8"Head Dia.: 1/4"
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #6-32, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.